Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 16In, 110In, LH

  • Zoro #: G0108864
  • Mfr #: 11838000

$740.04

  • Overall Length: 110.00mm
  • Item: Indexable Insert Drill
  • Shank Length: 48.40mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11838000 Specifications

  • Zoro #: G0108864
  • Mfr #: 11838000
Overall Length: 110.00mm Item: Indexable Insert Drill
Shank Length: 48.40mm Diameter: 16.00mm
Shank Dia.: 20.00mm Cutting Direction: Left Hand
Mounting Style: Screw Shank Type: Round
Inscribed Circle: 20.00mm Number of Inserts Required: 2
Drilling Depth: 110.00mm Ratio: 3.0 x Dc
Series: EcoCut Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 16 In., Drilling Depth 110, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 20, Overall Length 110 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 20 In., Shank Length 48.4 In., Mounting Style Screw

Reviews of Ceratizit #11838000