Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 16In, 125In, LH

  • Zoro #: G0108639
  • Mfr #: 11837891

$183.64

  • Number of Inserts Required: 2
  • Drilling Depth: 125.00mm
  • Ratio: 1.5 x Dc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837891 Specifications

  • Zoro #: G0108639
  • Mfr #: 11837891
Number of Inserts Required: 2 Drilling Depth: 125.00mm
Ratio: 1.5 x Dc Overall Length: 125.00mm
Inscribed Circle: 20.00mm Shank Type: Round
Cutting Direction: Left Hand Series: EcoCut
Shank Length: 24.10mm Diameter: 16.00mm
Item: Indexable Insert Drill Shank Dia.: 20.00mm
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 16 In., Drilling Depth 125, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 20, Overall Length 125 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 20 In., Shank Length 24.1 In., Mounting Style Screw

Reviews of Ceratizit #11837891