Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 16In, 94In, RH

  • Zoro #: G0108830
  • Mfr #: 11837923

$274.89

  • Shank Dia.: 20.00mm
  • Inscribed Circle: 20.00mm
  • Mounting Style: Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837923 Specifications

  • Zoro #: G0108830
  • Mfr #: 11837923
Shank Dia.: 20.00mm Inscribed Circle: 20.00mm
Mounting Style: Screw Shank Length: 44.00mm
Shank Type: Round Series: EcoCut
Item: Indexable Insert Drill Diameter: 16.00mm
Ratio: 2.25 x Dc Cutting Direction: Right Hand
Number of Inserts Required: 2 Drilling Depth: 94.00mm
Overall Length: 94.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 16 In., Drilling Depth 94, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 20, Overall Length 94 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 20 In., Shank Length 44 In., Mounting Style Screw

Reviews of Ceratizit #11837923