Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 18In, 109.5In, LH

  • Zoro #: G0108690
  • Mfr #: 11837924

$302.38

  • Series: EcoCut
  • Item: Indexable Insert Drill
  • Diameter: 18.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837924 Specifications

  • Zoro #: G0108690
  • Mfr #: 11837924
Series: EcoCut Item: Indexable Insert Drill
Diameter: 18.00mm Ratio: 2.25 x Dc
Number of Inserts Required: 2 Shank Type: Round
Cutting Direction: Left Hand Overall Length: 109.50mm
Shank Dia.: 25.00mm Inscribed Circle: 25.00mm
Drilling Depth: 109.50mm Mounting Style: Screw
Shank Length: 53.50mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 18 In., Drilling Depth 109.5, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 109.5 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 53.5 In., Mounting Style Screw

Reviews of Ceratizit #11837924