Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 18In, 109.5In, RH

  • Zoro #: G0108733
  • Mfr #: 11837926

$311.66

  • Item: Indexable Insert Drill
  • Cutting Direction: Right Hand
  • Diameter: 18.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837926 Specifications

  • Zoro #: G0108733
  • Mfr #: 11837926
Item: Indexable Insert Drill Cutting Direction: Right Hand
Diameter: 18.00mm Drilling Depth: 109.50mm
Ratio: 2.25 x Dc Overall Length: 109.50mm
Series: EcoCut Shank Type: Round
Number of Inserts Required: 2 Mounting Style: Screw
Shank Length: 53.50mm Shank Dia.: 25.00mm
Inscribed Circle: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 18 In., Drilling Depth 109.5, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 109.5 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 53.5 In., Mounting Style Screw

Reviews of Ceratizit #11837926