Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 18In, 125In, RH

  • Zoro #: G0108760
  • Mfr #: 11838003

$894.83

  • Inscribed Circle: 25.00mm
  • Ratio: 3.0 x Dc
  • Series: EcoCut
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11838003 Specifications

  • Zoro #: G0108760
  • Mfr #: 11838003
Inscribed Circle: 25.00mm Ratio: 3.0 x Dc
Series: EcoCut Cutting Direction: Right Hand
Mounting Style: Screw Shank Type: Round
Item: Indexable Insert Drill Drilling Depth: 125.00mm
Diameter: 18.00mm Overall Length: 125.00mm
Shank Length: 54.30mm Number of Inserts Required: 2
Shank Dia.: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 18 In., Drilling Depth 125, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 125 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 54.3 In., Mounting Style Screw

Reviews of Ceratizit #11838003