Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 18In, 135In, RH

  • Zoro #: G0108891
  • Mfr #: 11837897

$217.69

  • Number of Inserts Required: 2
  • Overall Length: 135.00mm
  • Drilling Depth: 135.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ceratizit #11837897 Specifications

  • Zoro #: G0108891
  • Mfr #: 11837897
Number of Inserts Required: 2 Overall Length: 135.00mm
Drilling Depth: 135.00mm Series: EcoCut
Item: Indexable Insert Drill Cutting Direction: Right Hand
Mounting Style: Screw Diameter: 18.00mm
Shank Dia.: 25.00mm Shank Type: Round
Shank Length: 27.20mm Inscribed Circle: 25.00mm
Ratio: 1.5 x Dc Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 18 In., Drilling Depth 135, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 135 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 27.2 In., Mounting Style Screw

Reviews of Ceratizit #11837897