Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 20In, 111In, LH

  • Zoro #: G0108882
  • Mfr #: 11837927
No Product Image Available
$328.75
  • Ratio: 2.25 x Dc
  • Shank Dia.: 25.00mm
  • Mounting Style: Screw
See full product details
This item ships free.

Ceratizit #11837927 Specifications

  • Zoro #: G0108882
  • Mfr #: 11837927
Ratio: 2.25 x Dc Shank Dia.: 25.00mm
Mounting Style: Screw Drilling Depth: 111.00mm
Diameter: 20.00mm Number of Inserts Required: 2
Inscribed Circle: 25.00mm Shank Type: Round
Overall Length: 111.00mm Series: EcoCut
Shank Length: 55.00mm Cutting Direction: Left Hand
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 20 In., Drilling Depth 111, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 111 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 55 In., Mounting Style Screw

Reviews of Ceratizit #11837927