Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 20In, 130In, LH

  • Zoro #: G0108900
  • Mfr #: 11838017

$912.87

  • Cutting Direction: Left Hand
  • Mounting Style: Screw
  • Shank Type: Round
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11838017 Specifications

  • Zoro #: G0108900
  • Mfr #: 11838017
Cutting Direction: Left Hand Mounting Style: Screw
Shank Type: Round Item: Indexable Insert Drill
Diameter: 20.00mm Overall Length: 130.00mm
Shank Dia.: 25.00mm Shank Length: 60.50mm
Ratio: 3.0 x Dc Inscribed Circle: 25.00mm
Number of Inserts Required: 2 Series: EcoCut
Drilling Depth: 130.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 20 In., Drilling Depth 130, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 130 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 60.5 In., Mounting Style Screw

Reviews of Ceratizit #11838017