Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 20In, 130In, RH

  • Zoro #: G0109031
  • Mfr #: 11838019

$912.87

  • Cutting Direction: Right Hand
  • Ratio: 3.0 x Dc
  • Number of Inserts Required: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11838019 Specifications

  • Zoro #: G0109031
  • Mfr #: 11838019
Cutting Direction: Right Hand Ratio: 3.0 x Dc
Number of Inserts Required: 2 Inscribed Circle: 25.00mm
Diameter: 20.00mm Shank Length: 60.50mm
Item: Indexable Insert Drill Drilling Depth: 130.00mm
Shank Dia.: 25.00mm Shank Type: Round
Overall Length: 130.00mm Series: EcoCut
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 20 In., Drilling Depth 130, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 130 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 60.5 In., Mounting Style Screw

Reviews of Ceratizit #11838019