Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 20In, 150In, LH

  • Zoro #: G0108855
  • Mfr #: 11837899

$237.51

  • Drilling Depth: 150.00mm
  • Shank Dia.: 25.00mm
  • Diameter: 20.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837899 Specifications

  • Zoro #: G0108855
  • Mfr #: 11837899
Drilling Depth: 150.00mm Shank Dia.: 25.00mm
Diameter: 20.00mm Shank Length: 30.30mm
Shank Type: Round Inscribed Circle: 25.00mm
Overall Length: 150.00mm Mounting Style: Screw
Ratio: 1.5 x Dc Series: EcoCut
Item: Indexable Insert Drill Cutting Direction: Left Hand
Number of Inserts Required: 2 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 20 In., Drilling Depth 150, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 150 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 30.3 In., Mounting Style Screw

Reviews of Ceratizit #11837899