Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Indexable Insert Drill, 25.00mm, 18.00mm

  • Zoro #: G0108709
  • Mfr #: 11838002
No Product Image Available
$894.83
  • Inscribed Circle: 25.00mm
  • Drilling Depth: 125.00mm
  • Item: Indexable Insert Drill
See full product details
This item ships free.

Ceratizit #11838002 Specifications

  • Zoro #: G0108709
  • Mfr #: 11838002
  • Inscribed Circle: 25.00mm
  • Drilling Depth: 125.00mm
  • Item: Indexable Insert Drill
  • Shank Length: 54.30mm
  • Shank Dia.: 25.00mm
  • Mounting Style: Screw
  • Ratio: 3.0 x Dc
  • Series: EcoCut
  • Number of Inserts Required: 2
  • Overall Length: 125.00mm
  • Cutting Direction: Left Hand
  • Shank Type: Round
  • Diameter: 18.00mm
  • Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 18 In., Drilling Depth 125, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 25, Overall Length 125 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 25 In., Shank Length 54.3 In., Mounting Style Screw

Reviews of Ceratizit #11838002