Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 25In, 129In, RH

  • Zoro #: G0109083
  • Mfr #: 11837931
No Product Image Available
$392.91
  • Shank Dia.: 32.00mm
  • Shank Type: Round
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11837931 Specifications

  • Zoro #: G0109083
  • Mfr #: 11837931
Shank Dia.: 32.00mm Shank Type: Round
Cutting Direction: Right Hand Drilling Depth: 129.00mm
Mounting Style: Screw Ratio: 2.25 x Dc
Diameter: 25.00mm Number of Inserts Required: 2
Inscribed Circle: 32.00mm Item: Indexable Insert Drill
Series: EcoCut Overall Length: 129.00mm
Shank Length: 69.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 25 In., Drilling Depth 129, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 32, Overall Length 129 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 32 In., Shank Length 69 In., Mounting Style Screw

Reviews of Ceratizit #11837931