Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 25In, 150In, LH

  • Zoro #: G0109013
  • Mfr #: 11838021
No Product Image Available
$1,161.23
  • Cutting Direction: Left Hand
  • Number of Inserts Required: 2
  • Shank Dia.: 32.00mm
See full product details
This item ships free.

Ceratizit #11838021 Specifications

  • Zoro #: G0109013
  • Mfr #: 11838021
Cutting Direction: Left Hand Number of Inserts Required: 2
Shank Dia.: 32.00mm Shank Length: 75.64mm
Ratio: 3.0 x Dc Shank Type: Round
Diameter: 25.00mm Inscribed Circle: 32.00mm
Overall Length: 150.00mm Drilling Depth: 150.00mm
Series: EcoCut Item: Indexable Insert Drill
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 25 In., Drilling Depth 150, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 32, Overall Length 150 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 32 In., Shank Length 75.64 In., Mounting Style Screw

Reviews of Ceratizit #11838021