Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 25In, 180In, RH

  • Zoro #: G0109004
  • Mfr #: 11837908

$273.44

  • Series: EcoCut
  • Cutting Direction: Right Hand
  • Overall Length: 180.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ceratizit #11837908 Specifications

  • Zoro #: G0109004
  • Mfr #: 11837908
Series: EcoCut Cutting Direction: Right Hand
Overall Length: 180.00mm Diameter: 25.00mm
Ratio: 1.5 x Dc Shank Dia.: 32.00mm
Drilling Depth: 180.00mm Shank Length: 37.90mm
Item: Indexable Insert Drill Number of Inserts Required: 2
Mounting Style: Screw Inscribed Circle: 32.00mm
Shank Type: Round Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 25 In., Drilling Depth 180, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 32, Overall Length 180 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 32 In., Shank Length 37.9 In., Mounting Style Screw

Reviews of Ceratizit #11837908