Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 32In, 158In, LH

  • Zoro #: G0109110
  • Mfr #: 11837937

$428.01

  • Inscribed Circle: 40.00mm
  • Series: EcoCut
  • Mounting Style: Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837937 Specifications

  • Zoro #: G0109110
  • Mfr #: 11837937
Inscribed Circle: 40.00mm Series: EcoCut
Mounting Style: Screw Item: Indexable Insert Drill
Cutting Direction: Left Hand Ratio: 2.25 x Dc
Overall Length: 158.00mm Diameter: 32.00mm
Shank Dia.: 40.00mm Shank Type: Round
Number of Inserts Required: 2 Drilling Depth: 158.00mm
Shank Length: 88.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 32 In., Drilling Depth 158, Ratio 2.25 x Dc, Number of Inserts Required 2, Inscribed Circle 40, Overall Length 158 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 40 In., Shank Length 88 In., Mounting Style Screw

Reviews of Ceratizit #11837937