Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 32In, 200In, LH

  • Zoro #: G0109129
  • Mfr #: 11837909

$309.27

  • Item: Indexable Insert Drill
  • Number of Inserts Required: 2
  • Cutting Direction: Left Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837909 Specifications

  • Zoro #: G0109129
  • Mfr #: 11837909
Item: Indexable Insert Drill Number of Inserts Required: 2
Cutting Direction: Left Hand Drilling Depth: 200.00mm
Series: EcoCut Ratio: 1.5 x Dc
Shank Length: 48.50mm Overall Length: 200.00mm
Mounting Style: Screw Diameter: 32.00mm
Shank Dia.: 40.00mm Inscribed Circle: 40.00mm
Shank Type: Round Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 32 In., Drilling Depth 200, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 40, Overall Length 200 In., Cutting Direction Left Hand, Shank Type Round, Shank Dia. 40 In., Shank Length 48.5 In., Mounting Style Screw

Reviews of Ceratizit #11837909