Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, 8In, 80In, RH

  • Zoro #: G0108219
  • Mfr #: 11837990

$627.79

  • Mounting Style: Screw
  • Cutting Direction: Right Hand
  • Item: Indexable Insert Drill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837990 Specifications

  • Zoro #: G0108219
  • Mfr #: 11837990
Mounting Style: Screw Cutting Direction: Right Hand
Item: Indexable Insert Drill Inscribed Circle: 12.00mm
Shank Length: 24.00mm Series: EcoCut
Number of Inserts Required: 2 Shank Dia.: 12.00mm
Shank Type: Round Drilling Depth: 80.00mm
Ratio: 3.0 x Dc Overall Length: 80.00mm
Diameter: 8.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 8 In., Drilling Depth 80, Ratio 3.0 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 80 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 24 In., Mounting Style Screw

Reviews of Ceratizit #11837990