Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Round, 2.5In

  • Zoro #: G0108121
  • Mfr #: 11160654

$216.19

  • Mounting Style: Screw
  • Series: EcoCut
  • Number of Inserts Required: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11160654 Specifications

  • Zoro #: G0108121
  • Mfr #: 11160654
Mounting Style: Screw Series: EcoCut
Number of Inserts Required: 0 Diameter: 0.984"
Overall Length: 2.50" Shank Dia.: 0.750"
Shank Length: 1.95" Shank Type: Round
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Number of Inserts Required 0, Overall Length 2.5 In., Shank Type Round, Shank Dia. 0.75 In., Shank Length 1.95 In., Mounting Style Screw

Reviews of Ceratizit #11160654