Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Round, 80In, RH

  • Zoro #: G0108191
  • Mfr #: 11837870

$173.98

  • Inscribed Circle: 12.00mm
  • Cutting Direction: Right Hand
  • Item: Indexable Insert Drill
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11837870 Specifications

  • Zoro #: G0108191
  • Mfr #: 11837870
Inscribed Circle: 12.00mm Cutting Direction: Right Hand
Item: Indexable Insert Drill Shank Type: Round
Shank Length: 12.00mm Overall Length: 80.00mm
Drilling Depth: 80.00mm Ratio: 1.5 x Dc
Number of Inserts Required: 2 Shank Dia.: 12.00mm
Series: EcoCut Diameter: 8.00mm
Mounting Style: Screw Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 8 In., Drilling Depth 80, Ratio 1.5 x Dc, Number of Inserts Required 2, Inscribed Circle 12, Overall Length 80 In., Cutting Direction Right Hand, Shank Type Round, Shank Dia. 12 In., Shank Length 12 In., Mounting Style Screw

Reviews of Ceratizit #11837870