Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Screw, 2.5In

  • Zoro #: G0108079
  • Mfr #: 11147398

$216.19

  • Number of Inserts Required: 0
  • Shank Length: 1.95"
  • Shank Dia.: 0.750"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ceratizit #11147398 Specifications

  • Zoro #: G0108079
  • Mfr #: 11147398
Number of Inserts Required: 0 Shank Length: 1.95"
Shank Dia.: 0.750" Mounting Style: Screw
Shank Type: Round Series: EcoCut
Overall Length: 2.50" Diameter: 0.984"
Item: Indexable Insert Drill Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Indexable Insert Drill, EcoCut, Diameter 0.984 In., Number of Inserts Required 0, Overall Length 2.5 In., Shank Type Round, Shank Dia. 0.75 In., Shank Length 1.95 In., Mounting Style Screw

Reviews of Ceratizit #11147398