Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Milling Insert, 0.217In, 0.2In, H216T

  • Zoro #: G0549501
  • Mfr #: 231251
No Product Image Available
$14.24 /ea

Order in multiples of 10

  • Lead Angle: 90 Degrees
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #231251 Specifications

  • Zoro #: G0549501
  • Mfr #: 231251
Lead Angle: 90 Degrees Hardened (H) Compatibility: No
Stainless (M) Compatibility: No Insert Style: SDHW
Insert Application: Medium Insert Size: 1204
Insert Material: Carbide Grade: H216T
Insert Thickness: 4.76mm Inscribed Circle: 12.70mm
Insert Shape: Square Item: Milling Insert
Mounting Style: Screw Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.217" No. of Edges: 4
Rake: 15 Workpiece Compatibility: Nonferrous (N)
Steel (P) Compatibility: No Cutting Direction: Neutral
Cast Iron (K) Compatibility: No ANSI Number: SDHW 1204AEEN H216T
Non Ferrous (N) Compatibility: Yes Nose Radius: 0.2mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Metalworking,Mounting Hole Dia. 0.217 In.,Nose Radius 0.2 In.,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.7 In.,Insert Thickness 4.76 In.,No. of Edges 4,Rake 15,Cutting Direction Neutral,Mounting Style Screw

Reviews of Ceratizit #231251