Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, APHT 100302FR-27P AMZ

  • Zoro #: G0234389
  • Mfr #: 11177935
No Product Image Available
$22.69 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Item: Milling Insert
  • ANSI Number: APHT 100302FR-27P AMZ
See full product details
Orders over $75 ship free.

Ceratizit #11177935 Specifications

  • Zoro #: G0234389
  • Mfr #: 11177935
Steel (P) Compatibility: No Item: Milling Insert
ANSI Number: APHT 100302FR-27P AMZ Non Ferrous (N) Compatibility: Yes
Grade: AMZ Hardened (H) Compatibility: No
Insert Material: Carbide Super Alloy (S) Compatibility: No
Chip-Breaker: 27P Coating: PVD
Insert Size: 100302 Insert Thickness: 3.50mm
No. of Edges: 2 Insert Style: APHT
Cast Iron (K) Compatibility: No Mounting Hole Dia.: 0.110"
Mounting Style: Screw Insert Application: Finishing
Cutting Direction: Right Hand Insert Shape: Parallelogram
Lead Angle: 90 Degrees Stainless (M) Compatibility: No
Nose Radius: 0.2mm Rake: 11
Workpiece Compatibility: Nonferrous (N) Inscribed Circle: 6.65mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.2mm,Chip-Breaker -27P,Grade AMZ,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.65mm,Insert Thickness 3.50mm,No. of Edges 2,Coating PVD,Rake 11,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number APHT 100302FR-27P AMZ

Reviews of Ceratizit #11177935