Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, LDFT 150408ER CTC5240

  • Zoro #: G0223469
  • Mfr #: 11365994
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Nose Radius: 0.8mm
  • Super Alloy (S) Compatibility: Yes
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11365994 Specifications

  • Zoro #: G0223469
  • Mfr #: 11365994
Nose Radius: 0.8mm Super Alloy (S) Compatibility: Yes
No. of Edges: 2 Lead Angle: 90 Degrees
Rake: 15 ANSI Number: LDFT 150408ER CTC5240
Non Ferrous (N) Compatibility: No Grade: CTC5240
Steel (P) Compatibility: No Insert Size: 150408
Coating: CVD Hardened (H) Compatibility: No
Insert Thickness: 4.76mm Workpiece Compatibility: Super Alloy (S)
Insert Application: Medium Mounting Hole Dia.: 0.173"
Item: Milling Insert Insert Material: Carbide
Mounting Style: Screw Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: No Insert Shape: Rectangle
Insert Style: LDFT Cutting Direction: Right Hand
Inscribed Circle: 9.52mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Nose Radius 0.8mm,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rectangular,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number LDFT 150408ER CTC5240

Reviews of Ceratizit #11365994