Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508ER-F40 CTC5235

  • Zoro #: G0219707
  • Mfr #: 11486381
No Product Image Available
$31.29 /ea

Order in multiples of 10

  • ANSI Number: TCMT 2(1.5)2-UR 4315
  • Steel (P) Compatibility: No
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11486381 Specifications

  • Zoro #: G0219707
  • Mfr #: 11486381
ANSI Number: TCMT 2(1.5)2-UR 4315 Steel (P) Compatibility: No
Hardened (H) Compatibility: No Nose Radius: 0.8mm
Non Ferrous (N) Compatibility: No Workpiece Compatibility: Stainless (M), Super Alloy (S)
Coating: CVD Lead Angle: 45 Degrees
Mounting Hole Dia.: 0.228" Insert Size: 060508
Insert Shape: Octagon Insert Thickness: 5.56mm
Stainless (M) Compatibility: Yes Chip-Breaker: F40
Item: Milling Insert No. of Edges: 4
Mounting Style: Screw Cutting Direction: Right Hand
Rake: 3 Insert Style: OAKU
Cast Iron (K) Compatibility: No Insert Application: Finishing
Grade: CTC5235 Inscribed Circle: 17.18mm
Super Alloy (S) Compatibility: Yes Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508ER-F40 CTC5235

Reviews of Ceratizit #11486381