Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508ER-F40 CTC5240

  • Zoro #: G0219698
  • Mfr #: 11486383
No Product Image Available
$31.29 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: No
  • Insert Material: Carbide
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11486383 Specifications

  • Zoro #: G0219698
  • Mfr #: 11486383
Stainless (M) Compatibility: No Insert Material: Carbide
Cast Iron (K) Compatibility: No Insert Thickness: 5.56mm
Cutting Direction: Right Hand Chip-Breaker: F40
Item: Milling Insert Grade: CTC5240
Inscribed Circle: 17.18mm Mounting Style: Screw
Workpiece Compatibility: Super Alloy (S) Rake: 3
Insert Size: 060508 Insert Style: OAKU
Nose Radius: 0.8mm No. of Edges: 4
Hardened (H) Compatibility: No Insert Application: Finishing
Super Alloy (S) Compatibility: Yes Lead Angle: 45 Degrees
Mounting Hole Dia.: 0.228" Insert Shape: Octagon
Coating: CVD ANSI Number: OAKU 060508ER-F40 CTC5240
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508ER-F40 CTC5240

Reviews of Ceratizit #11486383