Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508SR-F50 CTCP230

  • Zoro #: G0219637
  • Mfr #: 11882072
No Product Image Available
$23.53 /ea

Order in multiples of 10

  • Insert Style: OAKU
  • Cast Iron (K) Compatibility: No
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Ceratizit #11882072 Specifications

  • Zoro #: G0219637
  • Mfr #: 11882072
Insert Style: OAKU Cast Iron (K) Compatibility: No
Cutting Direction: Right Hand Inscribed Circle: 17.18mm
Grade: CTCP230 Insert Thickness: 5.56mm
Super Alloy (S) Compatibility: No No. of Edges: 4
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: No
ANSI Number: OAKU 060508SR-F50 CTCP230 Insert Application: Finishing
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
Insert Shape: Octagon Coating: CVD
Chip-Breaker: F50 Item: Milling Insert
Mounting Hole Dia.: 0.228" Insert Size: 060508
Steel (P) Compatibility: Yes Nose Radius: 0.8mm
Lead Angle: 45 Degrees Stainless (M) Compatibility: Yes
Mounting Style: Screw Rake: 3
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -F50,Grade CTCP230,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508SR-F50 CTCP230

Reviews of Ceratizit #11882072