Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508SR-F50 CTPP235

  • Zoro #: G0219655
  • Mfr #: 11886651
No Product Image Available
$23.53 /ea

Order in multiples of 10

  • Cutting Direction: Right Hand
  • Workpiece Compatibility: Stainless (M), Steel (P)
  • Insert Shape: Octagon
See full product details
Orders over $75 ship free.

Ceratizit #11886651 Specifications

  • Zoro #: G0219655
  • Mfr #: 11886651
Cutting Direction: Right Hand Workpiece Compatibility: Stainless (M), Steel (P)
Insert Shape: Octagon Insert Style: OAKU
Item: Milling Insert No. of Edges: 4
Insert Application: Finishing ANSI Number: OAKU 060508SR-F50 CTPP235
Mounting Style: Screw Inscribed Circle: 17.18mm
Lead Angle: 45 Degrees Coating: PVD
Non Ferrous (N) Compatibility: No Grade: CTPP235
Mounting Hole Dia.: 0.228" Hardened (H) Compatibility: No
Chip-Breaker: F50 Steel (P) Compatibility: Yes
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: No
Insert Thickness: 5.56mm Rake: 3
Insert Material: Carbide Insert Size: 060508
Nose Radius: 0.8mm Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating PVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508SR-F50 CTPP235

Reviews of Ceratizit #11886651