Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508SR-M50 CTCK215

  • Zoro #: G0219628
  • Mfr #: 11888875
No Product Image Available
$23.53 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Chip-Breaker: M50
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11888875 Specifications

  • Zoro #: G0219628
  • Mfr #: 11888875
Mounting Style: Screw Chip-Breaker: M50
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: No Insert Application: Medium
ANSI Number: OAKU 060508SR-M50 CTCK215 Workpiece Compatibility: Cast Iron (K), Steel (P)
Hardened (H) Compatibility: No Item: Milling Insert
Cutting Direction: Right Hand Rake: 3
Insert Style: OAKU Grade: CTCK215
Nose Radius: 0.8mm Insert Thickness: 5.56mm
Steel (P) Compatibility: Yes Insert Size: 060508
Insert Shape: Octagon Mounting Hole Dia.: 0.228"
Non Ferrous (N) Compatibility: No Coating: CVD
Lead Angle: 45 Degrees Inscribed Circle: 17.18mm
Insert Material: Carbide No. of Edges: 4
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTCK215,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508SR-M50 CTCK215

Reviews of Ceratizit #11888875