Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508SR-M50 CTCP230

  • Zoro #: G0219585
  • Mfr #: 11840553
No Product Image Available
$23.53 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Item: Milling Insert
  • Nose Radius: 0.8mm
See full product details
Orders over $75 ship free.

Ceratizit #11840553 Specifications

  • Zoro #: G0219585
  • Mfr #: 11840553
Mounting Style: Screw Item: Milling Insert
Nose Radius: 0.8mm Insert Style: OAKU
ANSI Number: OAKU 060508SR-M50 CTCP230 Non Ferrous (N) Compatibility: No
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.228"
Lead Angle: 45 Degrees No. of Edges: 4
Insert Thickness: 5.56mm Steel (P) Compatibility: Yes
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Insert Application: Medium Rake: 3
Insert Size: 060508 Workpiece Compatibility: Stainless (M), Steel (P)
Insert Shape: Octagon Grade: CTCP230
Cutting Direction: Right Hand Inscribed Circle: 17.18mm
Insert Material: Carbide Coating: CVD
Super Alloy (S) Compatibility: No Chip-Breaker: M50
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTCP230,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508SR-M50 CTCP230

Reviews of Ceratizit #11840553