Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OAKU 060508SR-M50 CTPP235

  • Zoro #: G0219619
  • Mfr #: 11840693
$23.53 /ea

Order in multiples of 10

  • Lead Angle: 45 Degrees
  • Stainless (M) Compatibility: Yes
  • Item: Milling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11840693 Specifications

  • Zoro #: G0219619
  • Mfr #: 11840693
Lead Angle: 45 Degrees Stainless (M) Compatibility: Yes
Item: Milling Insert Insert Thickness: 5.56mm
Insert Application: Medium Insert Style: OAKU
Cast Iron (K) Compatibility: No Inscribed Circle: 17.18mm
Chip-Breaker: M50 No. of Edges: 4
Mounting Style: Screw Insert Material: Carbide
Coating: PVD Mounting Hole Dia.: 0.228"
ANSI Number: OAKU 060508SR-M50 CTPP235 Nose Radius: 0.8mm
Super Alloy (S) Compatibility: No Cutting Direction: Right Hand
Workpiece Compatibility: Stainless (M), Steel (P) Steel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: No Rake: 3
Hardened (H) Compatibility: No Grade: CTPP235
Insert Size: 060508 Insert Shape: Octagon
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTPP235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 17.18mm,Insert Thickness 5.56mm,No. of Edges 4,Coating PVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number OAKU 060508SR-M50 CTPP235

Reviews of Ceratizit #11840693