Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OFHT 040305SN-F50 CTC5235

  • Zoro #: G0219530
  • Mfr #: 11688967
No Product Image Available
$19.69 /ea

Order in multiples of 10

  • Grade: CTC5235
  • Insert Material: Carbide
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11688967 Specifications

  • Zoro #: G0219530
  • Mfr #: 11688967
Grade: CTC5235 Insert Material: Carbide
Mounting Style: Screw Coating: CVD
Nose Radius: 0.5mm ANSI Number: TCMT 2(1.5)2-UR 4315
Mounting Hole Dia.: 0.132" Inscribed Circle: 9.52mm
Insert Thickness: 3.18mm Cutting Direction: Neutral
Chip-Breaker: F50 Lead Angle: 45 Degrees
Workpiece Compatibility: Stainless (M), Super Alloy (S) No. of Edges: 4
Super Alloy (S) Compatibility: Yes Insert Size: 040305
Item: Milling Insert Insert Style: OFHT
Insert Application: Finishing Non Ferrous (N) Compatibility: No
Insert Shape: Octagon Rake: 25
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Steel (P) Compatibility: No Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.132 In.,Nose Radius 0.5mm,Chip-Breaker -F50,Grade CTC5235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 25,Cutting Direction Neutral,Mounting Style Screw,ANSI Number OFHT 040305SN-F50 CTC5235

Reviews of Ceratizit #11688967