Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OFHT 040305SN-M50 CTCK215

  • Zoro #: G0219488
  • Mfr #: 11888881
No Product Image Available
$17.45 /ea

Order in multiples of 10

  • Chip-Breaker: M50
  • No. of Edges: 4
  • Rake: 25
See full product details
Orders over $75 ship free.

Ceratizit #11888881 Specifications

  • Zoro #: G0219488
  • Mfr #: 11888881
Chip-Breaker: M50 No. of Edges: 4
Rake: 25 Insert Application: Medium
Lead Angle: 45 Degrees Steel (P) Compatibility: Yes
Nose Radius: 0.5mm Cutting Direction: Neutral
Workpiece Compatibility: Cast Iron (K), Steel (P) Insert Material: Carbide
Grade: CTCK215 Cast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: No Coating: CVD
Mounting Style: Screw Mounting Hole Dia.: 0.132"
Insert Shape: Octagon ANSI Number: OFHT 040305SN-M50 CTCK215
Stainless (M) Compatibility: No Item: Milling Insert
Insert Thickness: 3.18mm Super Alloy (S) Compatibility: No
Insert Style: OFHT Insert Size: 040305
Hardened (H) Compatibility: No Inscribed Circle: 9.52mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.132 In.,Nose Radius 0.5mm,Chip-Breaker -M50,Grade CTCK215,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 25,Cutting Direction Neutral,Mounting Style Screw,ANSI Number OFHT 040305SN-M50 CTCK215

Reviews of Ceratizit #11888881