Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OFHT 040305SN-M50 CTCP230

  • Zoro #: G0219451
  • Mfr #: 11882035
No Product Image Available
$17.45 /ea

Order in multiples of 10

  • Nose Radius: 0.5mm
  • No. of Edges: 4
  • Workpiece Compatibility: Stainless (M), Steel (P)
See full product details
Orders over $75 ship free.

Ceratizit #11882035 Specifications

  • Zoro #: G0219451
  • Mfr #: 11882035
Nose Radius: 0.5mm No. of Edges: 4
Workpiece Compatibility: Stainless (M), Steel (P) Insert Style: OFHT
Inscribed Circle: 9.52mm Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Chip-Breaker: M50
Stainless (M) Compatibility: Yes Lead Angle: 45 Degrees
Insert Size: 040305 Mounting Hole Dia.: 0.132"
Item: Milling Insert Insert Thickness: 3.18mm
Insert Material: Carbide Insert Application: Medium
Steel (P) Compatibility: Yes Insert Shape: Octagon
Super Alloy (S) Compatibility: No Grade: CTCP230
Cutting Direction: Neutral Rake: 25
Cast Iron (K) Compatibility: No Coating: CVD
Mounting Style: Screw ANSI Number: OFHT 040305SN-M50 CTCP230
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.132 In.,Nose Radius 0.5mm,Chip-Breaker -M50,Grade CTCP230,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 25,Cutting Direction Neutral,Mounting Style Screw,ANSI Number OFHT 040305SN-M50 CTCP230

Reviews of Ceratizit #11882035