Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OFHT 040305SN-M50 CTPM240

  • Zoro #: G0219460
  • Mfr #: 11889565
No Product Image Available
$17.45 /ea

Order in multiples of 10

  • Insert Application: Medium
  • Non Ferrous (N) Compatibility: No
  • Mounting Hole Dia.: 0.132"
See full product details
Orders over $75 ship free.

Ceratizit #11889565 Specifications

  • Zoro #: G0219460
  • Mfr #: 11889565
Insert Application: Medium Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.132" Item: Milling Insert
Cast Iron (K) Compatibility: No Insert Shape: Octagon
Insert Size: 040305 Steel (P) Compatibility: No
Coating: PVD Insert Thickness: 3.18mm
Insert Material: Carbide Rake: 25
Lead Angle: 45 Degrees Mounting Style: Screw
Inscribed Circle: 9.52mm Super Alloy (S) Compatibility: Yes
No. of Edges: 4 Stainless (M) Compatibility: Yes
Insert Style: OFHT Grade: CTPM240
Nose Radius: 0.5mm Chip-Breaker: M50
ANSI Number: OFHT 040305SN-M50 CTPM240 Workpiece Compatibility: Stainless (M), Super Alloy (S)
Cutting Direction: Neutral Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.132 In.,Nose Radius 0.5mm,Chip-Breaker -M50,Grade CTPM240,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating PVD,Rake 25,Cutting Direction Neutral,Mounting Style Screw,ANSI Number OFHT 040305SN-M50 CTPM240

Reviews of Ceratizit #11889565