Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, OFHW 040302EN CTC5240

  • Zoro #: G0219436
  • Mfr #: 11528753
No Product Image Available
$17.69 /ea

Order in multiples of 10

  • Rake: 25
  • Grade: CTC5240
  • Workpiece Compatibility: Super Alloy (S)
See full product details
Orders over $75 ship free.

Ceratizit #11528753 Specifications

  • Zoro #: G0219436
  • Mfr #: 11528753
Rake: 25 Grade: CTC5240
Workpiece Compatibility: Super Alloy (S) Insert Style: OFHW
No. of Edges: 4 Stainless (M) Compatibility: No
Mounting Style: Screw Non Ferrous (N) Compatibility: No
ANSI Number: OFHW 040302EN CTC5240 Insert Material: Carbide
Cutting Direction: Neutral Insert Application: Medium
Steel (P) Compatibility: No Insert Shape: Octagon
Super Alloy (S) Compatibility: Yes Insert Size: 040302
Hardened (H) Compatibility: No Coating: CVD
Nose Radius: 0.2mm Cast Iron (K) Compatibility: No
Item: Milling Insert Mounting Hole Dia.: 0.132"
Lead Angle: 45 Degrees Insert Thickness: 3.18mm
Inscribed Circle: 9.52mm Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.132 In.,Nose Radius 0.2mm,Grade CTC5240,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Octagonal,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 25,Cutting Direction Neutral,Mounting Style Screw,ANSI Number OFHW 040302EN CTC5240

Reviews of Ceratizit #11528753