Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RDHX 0802M4EN-M31 CTC5235

  • Zoro #: G0218891
  • Mfr #: 11585910
No Product Image Available
$15.39 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Coating: CVD
  • Inscribed Circle: 8.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11585910 Specifications

  • Zoro #: G0218891
  • Mfr #: 11585910
Cutting Direction: Neutral Coating: CVD
Inscribed Circle: 8.00mm Insert Material: Carbide
Insert Style: RDHX Mounting Style: Screw
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Grade: CTC5235 Mounting Hole Dia.: 0.110"
Super Alloy (S) Compatibility: No Insert Size: 0802
Insert Application: Medium ANSI Number: RDHX 0802M4EN-M31 CTC5235
Steel (P) Compatibility: Yes Item: Milling Insert
Workpiece Compatibility: Steel (P) Insert Thickness: 2.38mm
Stainless (M) Compatibility: No Insert Shape: Round
Rake: 15 No. of Edges: 4
Chip-Breaker: M31 Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 8.00mm,Insert Thickness 2.38mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RDHX 0802M4EN-M31 CTC5235

Reviews of Ceratizit #11585910