Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RDHX 0802MOEN-M31 CTC5235

  • Zoro #: G0218876
  • Mfr #: 11379507
No Product Image Available
$15.25 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Insert Application: Medium
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11379507 Specifications

  • Zoro #: G0218876
  • Mfr #: 11379507
Cutting Direction: Neutral Insert Application: Medium
Stainless (M) Compatibility: No Rake: 15
Item: Milling Insert Inscribed Circle: 8.00mm
Insert Shape: Round ANSI Number: RDHX 0802MOEN-M31 CTC5235
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.110"
Non Ferrous (N) Compatibility: No Insert Size: 0802
No. of Edges: 4 Grade: CTC5235
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Steel (P) Compatibility: Yes Insert Thickness: 2.38mm
Workpiece Compatibility: Steel (P) Mounting Style: Screw
Insert Material: Carbide Insert Style: RDHX
Coating: CVD Chip-Breaker: M31
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 8.00mm,Insert Thickness 2.38mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RDHX 0802MOEN-M31 CTC5235

Reviews of Ceratizit #11379507