Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RDHX 0802MOEN-M31 CTC5240

  • Zoro #: G0218867
  • Mfr #: 11562328
No Product Image Available
$16.41 /ea

Order in multiples of 10

  • Coating: CVD
  • Hardened (H) Compatibility: No
  • Insert Shape: Round
See full product details
Orders over $75 ship free.

Ceratizit #11562328 Specifications

  • Zoro #: G0218867
  • Mfr #: 11562328
Coating: CVD Hardened (H) Compatibility: No
Insert Shape: Round ANSI Number: RDHX 0802MOEN-M31 CTC5240
Inscribed Circle: 8.00mm Insert Material: Carbide
Rake: 15 Insert Thickness: 2.38mm
Stainless (M) Compatibility: No Workpiece Compatibility: Super Alloy (S)
Cast Iron (K) Compatibility: No No. of Edges: 4
Grade: CTC5240 Chip-Breaker: M31
Insert Size: 0802 Insert Style: RDHX
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: No
Item: Milling Insert Insert Application: Medium
Super Alloy (S) Compatibility: Yes Mounting Style: Screw
Mounting Hole Dia.: 0.110" Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 8.00mm,Insert Thickness 2.38mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RDHX 0802MOEN-M31 CTC5240

Reviews of Ceratizit #11562328