Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RNHU 1004M4ER-M31 CTC5240

  • Zoro #: G0218849
  • Mfr #: 11687614
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • Workpiece Compatibility: Super Alloy (S)
  • Cutting Direction: Right Hand
  • Super Alloy (S) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11687614 Specifications

  • Zoro #: G0218849
  • Mfr #: 11687614
Workpiece Compatibility: Super Alloy (S) Cutting Direction: Right Hand
Super Alloy (S) Compatibility: Yes Insert Application: Medium
ANSI Number: RNHU 1004M4ER-M31 CTC5240 Insert Material: Carbide
Chip-Breaker: M31 Inscribed Circle: 10.00mm
Steel (P) Compatibility: No Coating: CVD
Insert Style: RNHU No. of Edges: 4
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Grade: CTC5240 Hardened (H) Compatibility: No
Insert Shape: Round Rake: 0
Cast Iron (K) Compatibility: No Mounting Style: Screw
Insert Thickness: 5.28mm Mounting Hole Dia.: 0.173"
Item: Milling Insert Insert Size: 1004
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 5.28mm,No. of Edges 4,Coating CVD,Rake 0,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number RNHU 1004M4ER-M31 CTC5240

Reviews of Ceratizit #11687614