Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RNHU 1205M4ER-M31 CTC5235

  • Zoro #: G0218821
  • Mfr #: 11687604
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Item: Milling Insert
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11687604 Specifications

  • Zoro #: G0218821
  • Mfr #: 11687604
Insert Material: Carbide Item: Milling Insert
Coating: CVD Insert Application: Medium
Chip-Breaker: M31 Steel (P) Compatibility: Yes
Grade: CTC5235 Cutting Direction: Right Hand
No. of Edges: 4 Super Alloy (S) Compatibility: No
Insert Style: RNHU Workpiece Compatibility: Steel (P)
Insert Shape: Round Inscribed Circle: 12.00mm
Insert Thickness: 6.34mm Mounting Style: Screw
ANSI Number: RNHU 1205M4ER-M31 CTC5235 Cast Iron (K) Compatibility: No
Insert Size: 1205 Rake: 0
Mounting Hole Dia.: 0.173" Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: No Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 6.34mm,No. of Edges 4,Coating CVD,Rake 0,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number RNHU 1205M4ER-M31 CTC5235

Reviews of Ceratizit #11687604