Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RNHU 1205M4ER-M31 CTC5240

  • Zoro #: G0218815
  • Mfr #: 11687606
No Product Image Available
$23.99 /ea

Order in multiples of 10

  • Grade: CTC5240
  • Mounting Style: Screw
  • Insert Size: 1205
See full product details
Orders over $75 ship free.

Ceratizit #11687606 Specifications

  • Zoro #: G0218815
  • Mfr #: 11687606
Grade: CTC5240 Mounting Style: Screw
Insert Size: 1205 Mounting Hole Dia.: 0.173"
Rake: 0 Chip-Breaker: M31
Cutting Direction: Right Hand Cast Iron (K) Compatibility: No
Insert Application: Medium ANSI Number: RNHU 1205M4ER-M31 CTC5240
No. of Edges: 4 Coating: CVD
Super Alloy (S) Compatibility: Yes Stainless (M) Compatibility: No
Insert Thickness: 6.34mm Insert Material: Carbide
Item: Milling Insert Insert Shape: Round
Insert Style: RNHU Workpiece Compatibility: Super Alloy (S)
Hardened (H) Compatibility: No Inscribed Circle: 12.00mm
Non Ferrous (N) Compatibility: No Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 6.34mm,No. of Edges 4,Coating CVD,Rake 0,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number RNHU 1205M4ER-M31 CTC5240

Reviews of Ceratizit #11687606