Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 10T3M4EN-M31 CTC5240

  • Zoro #: G0218788
  • Mfr #: 11365939
No Product Image Available
$17.16 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Mounting Hole Dia.: 0.134"
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11365939 Specifications

  • Zoro #: G0218788
  • Mfr #: 11365939
Steel (P) Compatibility: No Mounting Hole Dia.: 0.134"
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: Yes
Rake: 11 Inscribed Circle: 10.00mm
Insert Thickness: 3.97mm ANSI Number: RPHX 10T3M4EN-M31 CTC5240
Workpiece Compatibility: Super Alloy (S) No. of Edges: 4
Item: Milling Insert Insert Style: RPHX
Insert Size: 10T3 Insert Application: Medium
Insert Shape: Round Grade: CTC5240
Mounting Style: Screw Coating: CVD
Chip-Breaker: M31 Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Insert Material: Carbide Cutting Direction: Neutral
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 3.97mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 10T3M4EN-M31 CTC5240

Reviews of Ceratizit #11365939