Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 10T3M4EN-M32 CTC5235

  • Zoro #: G0218779
  • Mfr #: 11684028
No Product Image Available
$16.55 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Rake: 11
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11684028 Specifications

  • Zoro #: G0218779
  • Mfr #: 11684028
Cutting Direction: Neutral Rake: 11
Mounting Style: Screw Item: Milling Insert
Super Alloy (S) Compatibility: Yes Coating: CVD
Workpiece Compatibility: Stainless (M), Super Alloy (S) ANSI Number: TCMT 2(1.5)2-UR 4315
Insert Shape: Round Grade: CTC5235
Stainless (M) Compatibility: Yes Inscribed Circle: 10.00mm
No. of Edges: 4 Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Insert Size: 10T3 Insert Application: Medium
Insert Thickness: 3.97mm Chip-Breaker: M32
Insert Material: Carbide Mounting Hole Dia.: 0.134"
Insert Style: RPHX Steel (P) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Chip-Breaker -M32,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 3.97mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 10T3M4EN-M32 CTC5235

Reviews of Ceratizit #11684028