Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 10T3M8EN-M31 CTC5240

  • Zoro #: G0218751
  • Mfr #: 11590812
No Product Image Available
$16.55 /ea

Order in multiples of 10

  • Insert Shape: Round
  • ANSI Number: RPHX 10T3M8EN-M31 CTC5240
  • Workpiece Compatibility: Super Alloy (S)
See full product details
Orders over $75 ship free.

Ceratizit #11590812 Specifications

  • Zoro #: G0218751
  • Mfr #: 11590812
Insert Shape: Round ANSI Number: RPHX 10T3M8EN-M31 CTC5240
Workpiece Compatibility: Super Alloy (S) Stainless (M) Compatibility: No
Insert Application: Medium Grade: CTC5240
Inscribed Circle: 10.00mm Coating: CVD
No. of Edges: 8 Item: Milling Insert
Mounting Hole Dia.: 0.134" Hardened (H) Compatibility: No
Mounting Style: Screw Insert Style: RPHX
Insert Size: 10T3 Super Alloy (S) Compatibility: Yes
Insert Thickness: 3.97mm Chip-Breaker: M31
Steel (P) Compatibility: No Rake: 11
Insert Material: Carbide Non Ferrous (N) Compatibility: No
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 3.97mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 10T3M8EN-M31 CTC5240

Reviews of Ceratizit #11590812