Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204M4EN-M31 CTC5240

  • Zoro #: G0218727
  • Mfr #: 11365927
No Product Image Available
$18.19 /ea

Order in multiples of 10

  • ANSI Number: RPHX 1204M4EN-M31 CTC5240
  • Insert Application: Medium
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11365927 Specifications

  • Zoro #: G0218727
  • Mfr #: 11365927
ANSI Number: RPHX 1204M4EN-M31 CTC5240 Insert Application: Medium
Mounting Style: Screw Non Ferrous (N) Compatibility: No
Insert Thickness: 4.76mm Grade: CTC5240
Coating: CVD Cast Iron (K) Compatibility: No
Insert Shape: Round Insert Material: Carbide
Insert Style: RPHX Hardened (H) Compatibility: No
Item: Milling Insert Mounting Hole Dia.: 0.173"
Insert Size: 1204 Chip-Breaker: M31
Stainless (M) Compatibility: No Steel (P) Compatibility: No
No. of Edges: 4 Inscribed Circle: 12.00mm
Cutting Direction: Neutral Rake: 11
Workpiece Compatibility: Super Alloy (S) Super Alloy (S) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204M4EN-M31 CTC5240

Reviews of Ceratizit #11365927