Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204M4EN-M32 CTC5235

  • Zoro #: G0218718
  • Mfr #: 11514961
No Product Image Available
$18.19 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Insert Style: RPHX
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Ceratizit #11514961 Specifications

  • Zoro #: G0218718
  • Mfr #: 11514961
Cast Iron (K) Compatibility: No Insert Style: RPHX
No. of Edges: 4 Inscribed Circle: 12.00mm
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: No
Insert Thickness: 4.76mm Insert Material: Carbide
Workpiece Compatibility: Stainless (M), Super Alloy (S) Item: Milling Insert
Cutting Direction: Neutral Steel (P) Compatibility: No
Grade: CTC5235 Insert Size: 1204
Coating: CVD Mounting Hole Dia.: 0.173"
Insert Shape: Round Stainless (M) Compatibility: Yes
Chip-Breaker: M32 Mounting Style: Screw
Rake: 11 ANSI Number: TCMT 2(1.5)2-UR 4315
Super Alloy (S) Compatibility: Yes Insert Application: Medium
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M32,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204M4EN-M32 CTC5235

Reviews of Ceratizit #11514961