Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204M6EN-M31 CTC5240

  • Zoro #: G0218690
  • Mfr #: 11369426
No Product Image Available
$18.75 /ea

Order in multiples of 10

  • Coating: CVD
  • Insert Shape: Round
  • Workpiece Compatibility: Super Alloy (S)
See full product details
Orders over $75 ship free.

Ceratizit #11369426 Specifications

  • Zoro #: G0218690
  • Mfr #: 11369426
Coating: CVD Insert Shape: Round
Workpiece Compatibility: Super Alloy (S) Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: Yes Mounting Hole Dia.: 0.173"
Mounting Style: Screw Steel (P) Compatibility: No
Insert Material: Carbide Cutting Direction: Neutral
Non Ferrous (N) Compatibility: No Insert Size: 1204
Grade: CTC5240 No. of Edges: 6
Inscribed Circle: 12.00mm Item: Milling Insert
ANSI Number: RPHX 1204M6EN-M31 CTC5240 Insert Style: RPHX
Hardened (H) Compatibility: No Chip-Breaker: M31
Insert Application: Medium Insert Thickness: 4.76mm
Rake: 11 Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 6,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204M6EN-M31 CTC5240

Reviews of Ceratizit #11369426