Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204M8EN-M31 CTC5235

  • Zoro #: G0218681
  • Mfr #: 11487798
No Product Image Available
$18.19 /ea

Order in multiples of 10

  • Insert Application: Medium
  • Insert Shape: Round
  • No. of Edges: 8
See full product details
Orders over $75 ship free.

Ceratizit #11487798 Specifications

  • Zoro #: G0218681
  • Mfr #: 11487798
Insert Application: Medium Insert Shape: Round
No. of Edges: 8 Steel (P) Compatibility: No
Non Ferrous (N) Compatibility: No Chip-Breaker: M31
Insert Size: 1204 Grade: CTC5235
ANSI Number: RPHX 1204M8EN-M31 CTC5235 Cutting Direction: Neutral
Hardened (H) Compatibility: No Mounting Style: Screw
Insert Thickness: 4.76mm Coating: CVD
Inscribed Circle: 12.00mm Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: No Item: Milling Insert
Workpiece Compatibility: Stainless (M), Super Alloy (S) Insert Material: Carbide
Mounting Hole Dia.: 0.173" Insert Style: RPHX
Super Alloy (S) Compatibility: Yes Rake: 11
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204M8EN-M31 CTC5235

Reviews of Ceratizit #11487798