Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204M8EN-M31 CTC5240

  • Zoro #: G0218675
  • Mfr #: 11590804
No Product Image Available
$24.36 /ea

Order in multiples of 10

  • Insert Size: 1204
  • Super Alloy (S) Compatibility: Yes
  • Chip-Breaker: M31
See full product details
Orders over $75 ship free.

Ceratizit #11590804 Specifications

  • Zoro #: G0218675
  • Mfr #: 11590804
Insert Size: 1204 Super Alloy (S) Compatibility: Yes
Chip-Breaker: M31 Grade: CTC5240
ANSI Number: RPHX 1204M8EN-M31 CTC5240 Non Ferrous (N) Compatibility: No
Insert Thickness: 4.76mm Insert Material: Carbide
Insert Application: Medium Steel (P) Compatibility: No
Workpiece Compatibility: Super Alloy (S) Hardened (H) Compatibility: No
Rake: 11 Mounting Style: Screw
Cutting Direction: Neutral Insert Shape: Round
Cast Iron (K) Compatibility: No Coating: CVD
Mounting Hole Dia.: 0.173" Insert Style: RPHX
Item: Milling Insert Stainless (M) Compatibility: No
No. of Edges: 8 Inscribed Circle: 12.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204M8EN-M31 CTC5240

Reviews of Ceratizit #11590804